https://www.bdiexpress.com/medias/INDPCIBUSHNG-4BLT-SS-XTB-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcxNjl8aW1hZ2UvanBlZ3xhR1l6TDJnNE15OHhNREEzTmpZd05EQXdOalF6TUM5SlRrUlFRMGxDVlZOSVRrZGZORUpNVkY5VFUxOVlWRUpmTXpBd1dETXdNQzVxY0djfDUzNGIxMDU3NDk5MmEzODZhMTQ4MDgwNmJlNGRiOTU2YzAzZjEzZmQ4MTY2YTk3MTMxMjdkMDU1ODdhNWRiODQ
PCI
PCI
XTB15-1.1250-SS
PCI PCI
Description
XTB15-1.1250-SS TAPERED BUSHING ; XT15 STYLE 1.125" BORE SS
Bushing, Shaft; 1-1/8" Bore; 2-7/8" Outside Diameter; 3/4" Length Thru Bore; XT15 Bushing Series; Keyway; XT Bushing
Part #
XTB15-1.1250-SS
BDI #
22974760
Details
210.08613884000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/XTB15-1-1250-SS/p/22974760
Your Price
$ 210.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.518
EAN
0841946120328
Product Group - BDI
M00134
Bushing Series
XT15
Keyway Yes/No
Yes
Bushing Style
XT
Other Features
2IN Taper Per Foot | 300 Stainless Steel Material | 1.125IN Total Length | 2.438IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 1/4IN Screw Size
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
1.141
Long Description
Bushing, Shaft; 1-1/8" Bore; 2-7/8" Outside Diameter; 3/4" Length Thru Bore; XT15 Bushing Series; Keyway; XT Bushing
Length Thru Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
2.875 Inch | 73.025 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh