Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

XTB20-50MM-SS https://www.bdiexpress.com/medias/INDPCIBUSHNG-4BLT-SS-XTB-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcxNjl8aW1hZ2UvanBlZ3xhR1l6TDJnNE15OHhNREEzTmpZd05EQXdOalF6TUM5SlRrUlFRMGxDVlZOSVRrZGZORUpNVkY5VFUxOVlWRUpmTXpBd1dETXdNQzVxY0djfDUzNGIxMDU3NDk5MmEzODZhMTQ4MDgwNmJlNGRiOTU2YzAzZjEzZmQ4MTY2YTk3MTMxMjdkMDU1ODdhNWRiODQ
22975204 Bushings 

PCI PCI

XTB20-50MM-SS

Description

XTB20-50MM-SS TAPERED BUSHING ; XT20 STYLE 50MM BORE - STAINLESS STEEL

Bushing, Shaft; 50MM Bore; 95.25MM Outside Diameter; 23.8MM Length Thru Bore; XT20 Bushing Series; Keyway; XT Bushing

Part #

XTB20-50MM-SS

BDI #
22975204

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

280.13997999000003 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 280.14 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
PCI
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.921
EAN
0841946120625
Product Group - BDI
M00134
Bushing Series
XT20
Keyway Yes/No
Yes
Bushing Style
XT
Other Features
2IN Taper Per Foot | 300 Stainless Steel Material | 35.712MM Total Length | 80.975MM Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 5/16IN Screw Size
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
2.031
Long Description
Bushing, Shaft; 50MM Bore; 95.25MM Outside Diameter; 23.8MM Length Thru Bore; XT20 Bushing Series; Keyway; XT Bushing
Length Thru Bore
0.937 Inch | 23.8 Millimeter
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh