https://www.bdiexpress.com/medias/INDPCIBUSHNG-4BLT-SS-XTB-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcxNjl8aW1hZ2UvanBlZ3xhR1l6TDJnNE15OHhNREEzTmpZd05EQXdOalF6TUM5SlRrUlFRMGxDVlZOSVRrZGZORUpNVkY5VFUxOVlWRUpmTXpBd1dETXdNQzVxY0djfDUzNGIxMDU3NDk5MmEzODZhMTQ4MDgwNmJlNGRiOTU2YzAzZjEzZmQ4MTY2YTk3MTMxMjdkMDU1ODdhNWRiODQ
https://www.bdiexpress.com/medias/INDPCIBUSHNG-4BLT-SS-XTB-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcxNjl8aW1hZ2UvanBlZ3xhR1l6TDJnNE15OHhNREEzTmpZd05EQXdOalF6TUM5SlRrUlFRMGxDVlZOSVRrZGZORUpNVkY5VFUxOVlWRUpmTXpBd1dETXdNQzVxY0djfDUzNGIxMDU3NDk5MmEzODZhMTQ4MDgwNmJlNGRiOTU2YzAzZjEzZmQ4MTY2YTk3MTMxMjdkMDU1ODdhNWRiODQ
PCI
PCI
XTB25-1.0000-SS
PCI PCI
Description
XTB25-1.0000-SS TAPERED BUSHING ; XT25 STYLE 1" BORE SS
Bushing, Shaft; 1" Bore; 4-7/16" Outside Diameter; 1-1/4" Length Thru Bore; XT25 Bushing Series; Keyway; XT Bushing
Part #
XTB25-1.0000-SS
BDI #
22975206
Details
430.54
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/XTB25-1-0000-SS/p/22975206
Your Price
$ 430.54 / each
$ 431.00 / each BDIExpress
$ 431.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
2.563
EAN
0841946120632
Product Group - BDI
M00134
Bushing Series
XT25
Keyway Yes/No
Yes
Bushing Style
XT
Other Features
2IN Taper Per Foot | 300 Stainless Steel Material | 1.875IN Total Length | 3.75IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 3/8IN Screw Size
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
5.651
Long Description
Bushing, Shaft; 1" Bore; 4-7/16" Outside Diameter; 1-1/4" Length Thru Bore; XT25 Bushing Series; Keyway; XT Bushing
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
4.438 Inch | 112.725 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

