https://www.bdiexpress.com/medias/INDPCIBUSHNG-4BLT-SS-XTB-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcxNjl8aW1hZ2UvanBlZ3xhR1l6TDJnNE15OHhNREEzTmpZd05EQXdOalF6TUM5SlRrUlFRMGxDVlZOSVRrZGZORUpNVkY5VFUxOVlWRUpmTXpBd1dETXdNQzVxY0djfDUzNGIxMDU3NDk5MmEzODZhMTQ4MDgwNmJlNGRiOTU2YzAzZjEzZmQ4MTY2YTk3MTMxMjdkMDU1ODdhNWRiODQ
PCI
PCI
XTB30-1.5000-SS
PCI PCI
Description
XTB30-1.5000-SS TAPERED BUSHING ; XT30 STYLE 1.5" BORE SS
Bushing, Shaft; 1-1/2" Bore; 5-5/16" Outside Diameter; 1-3/8" Length Thru Bore; XT30 Bushing Series; Keyway; XT Bushing
Part #
XTB30-1.5000-SS
BDI #
22975262
Details
660.1107220800001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/XTB30-1-5000-SS/p/22975262
Your Price
$ 660.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
5.097
EAN
0841946120915
Product Group - BDI
M00134
Bushing Series
XT30
Keyway Yes/No
Yes
Bushing Style
XT
Other Features
2IN Taper Per Foot | 300 Stainless Steel Material | 2.063IN Total Length | 4.563IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 7/16IN Screw Size
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
11.237
Long Description
Bushing, Shaft; 1-1/2" Bore; 5-5/16" Outside Diameter; 1-3/8" Length Thru Bore; XT30 Bushing Series; Keyway; XT Bushing
Outside Diameter
5.313 Inch | 134.95 Millimeter
Length Thru Bore
1.375 Inch | 34.925 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh