DODGE
DODGE
XTB30X2-15/16
DODGE DODGE
Description
XTB30X2-15/16 CONVEYOR BUSHING ; 2-15/16" BORE 2.063" W CAST IRON
Shaft Bushing; 2-15/16" Bore; 5-5/16" Outside Diameter; 2-1/16" Length Thru Bore; XTB30 Bushing Series; Keyway; Taper Lock Bushing
Part #
226865
BDI #
633421
Details
97.4615315
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/XTB30X2-15-16/p/633421
Your Price
$ 97.46 / each
$ 118.00 / each BDIExpress
$ 118.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
1.905
EAN
0782476980535
Product Group - BDI
M00134
Bushing Series
XTB30
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
4.2
Long Description
Shaft Bushing; 2-15/16" Bore; 5-5/16" Outside Diameter; 2-1/16" Length Thru Bore; XTB30 Bushing Series; Keyway; Taper Lock Bushing
Bore
2.938 Inch | 74.625 Millimeter
Length Thru Bore
2.063 Inch | 52.4 Millimeter
Outside Diameter
5.313 Inch | 134.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh