https://www.bdiexpress.com/medias/INDPCIBUSHNG-4BLT-SS-XTB-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcxNjl8aW1hZ2UvanBlZ3xhR1l6TDJnNE15OHhNREEzTmpZd05EQXdOalF6TUM5SlRrUlFRMGxDVlZOSVRrZGZORUpNVkY5VFUxOVlWRUpmTXpBd1dETXdNQzVxY0djfDUzNGIxMDU3NDk5MmEzODZhMTQ4MDgwNmJlNGRiOTU2YzAzZjEzZmQ4MTY2YTk3MTMxMjdkMDU1ODdhNWRiODQ
https://www.bdiexpress.com/medias/INDPCIBUSHNG-4BLT-SS-XTB-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcxNjl8aW1hZ2UvanBlZ3xhR1l6TDJnNE15OHhNREEzTmpZd05EQXdOalF6TUM5SlRrUlFRMGxDVlZOSVRrZGZORUpNVkY5VFUxOVlWRUpmTXpBd1dETXdNQzVxY0djfDUzNGIxMDU3NDk5MmEzODZhMTQ4MDgwNmJlNGRiOTU2YzAzZjEzZmQ4MTY2YTk3MTMxMjdkMDU1ODdhNWRiODQ
PCI
PCI
XTB35-3.0000-SS
PCI PCI
Description
XTB35-3.0000-SS TAPERED BUSHING ; XT35 STYLE 3" BORE SS
Bushing, Shaft; 3" Bore; 6-5/16" Outside Diameter; 1-11/16" Length Thru Bore; XT35 Bushing Series; Keyway; XT Bushing
Part #
XTB35-3.0000-SS
BDI #
22975338
Details
916.7
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/XTB35-3-0000-SS/p/22975338
Your Price
$ 916.70 / each
$ 917.00 / each BDIExpress
$ 917.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
5.009
EAN
0841946121240
Product Group - BDI
M00134
Bushing Series
XT35
Keyway Yes/No
Yes
Bushing Style
XT
Other Features
2IN Taper Per Foot | 300 Stainless Steel Material | 2.469IN Total Length | 5.438IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 1/2IN Screw Size
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
11.042
Long Description
Bushing, Shaft; 3" Bore; 6-5/16" Outside Diameter; 1-11/16" Length Thru Bore; XT35 Bushing Series; Keyway; XT Bushing
Bore
3 Inch | 76.2 Millimeter
Length Thru Bore
1.688 Inch | 42.875 Millimeter
Outside Diameter
6.313 Inch | 160.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

