DODGE
DODGE
XTB35X3-7/16
DODGE DODGE
Description
XTB35X3-7/16 CONVEYOR BUSHING ; 3-7/16" BORE 2.469" W CAST IRON
Shaft Bushing; 3-7/16" Bore; 6-5/16" Outside Diameter; 2-15/32" Length Thru Bore; XTB35 Bushing Series; Keyway; Taper Lock Bushing
Part #
226872
BDI #
633429

Details
135.96
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/XTB35X3-7-16/p/633429
Your Price
$ 135.96 / each
$ 136.00 / each BDIExpress
$ 136.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
3.33
EAN
0782476980719
Product Group - BDI
M00134
Bushing Series
XTB35
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
7.4
Long Description
Shaft Bushing; 3-7/16" Bore; 6-5/16" Outside Diameter; 2-15/32" Length Thru Bore; XTB35 Bushing Series; Keyway; Taper Lock Bushing
Bore
3.438 Inch | 87.325 Millimeter
Outside Diameter
6.313 Inch | 160.35 Millimeter
Length Thru Bore
2.469 Inch | 62.713 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh