TIMKEN
TIMKEN
CJ09T111S
TIMKEN TIMKEN
Description
CJ09T111S BEARING HOUSING COVER
Bearing Cover; 1-11/16" Bore; 130.8MM Outer Diameter; Open End; Eccentric; Steel Material
Part #
CJ09T111S
BDI #
777840
Details
62.83
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/CJ09T111S/p/777840
Your Price
$ 62.83 / each
$ 63.00 / each BDIExpress
$ 63.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
1.362
EAN
0883450384001
Product Group - BDI
M06288
Noun
End Cover
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Cover
Product Specification
1-11/16" Bore; 130.8MM Outer Diameter; Open End; Eccentric; Steel Material
Long Description
Bearing Cover; 1-11/16" Bore; 130.8MM Outer Diameter; Open End; Eccentric; Steel Material

