TIMKEN
TIMKEN
CJ13T207S
TIMKEN TIMKEN
Description
CJ13T207S BEARING HOUSING COVER ; 2-7/16IN SHAFT DIA STL ECCENTRIC LOCK
Bearing Cover; 2-7/16" Bore; 159.3MM Outer Diameter; Open End; Eccentric; Steel Material
Part #
CJ13T207S
BDI #
780560
Details
84.46
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/CJ13T207S/p/780560
Your Price
$ 84.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
1.361
EAN
0883450384100
Product Group - BDI
M06288
Noun
End Cover
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Cover
Product Specification
2-7/16" Bore; 159.3MM Outer Diameter; Open End; Eccentric; Steel Material
Long Description
Bearing Cover; 2-7/16" Bore; 159.3MM Outer Diameter; Open End; Eccentric; Steel Material

