TIMKEN
TIMKEN
CS09STEEL
TIMKEN TIMKEN
Description
CS09STEEL SRB HOUSED UNIT COVER ; FOR BEARING 5.15IN OD STEEL
Bearing Cover; Closed End; 121.7MM Outer Diameter; Single And Double Set Screw; Steel Material
Part #
CS09STEEL
BDI #
793546

Details
26.78
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/CS09STEEL/p/793546
Your Price
$ 26.78 / each
$ 27.00 / each BDIExpress
$ 27.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.908
EAN
0883450384605
Product Group - BDI
M06288
Noun
End Cover
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Cover
Product Specification
Closed End; 121.7MM Outer Diameter; Single And Double Set Screw; Steel Material
Long Description
Bearing Cover; Closed End; 121.7MM Outer Diameter; Single And Double Set Screw; Steel Material