Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

132156 https://www.bdiexpress.com/medias/INDDODCLRXXX-SPLTHRST-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5OTd8aW1hZ2UvanBlZ3xhR1k1TDJnd1l5OHhNRFkwT1RNeU9EVXhOekUxTUM5SlRrUkVUMFJEVEZKWVdGaGZVMUJNVkVoU1UxUmZRMGxmTXpBd2VETXdNQzVxY0djfDdlMzJlYWY0YjlmMTJjMDg4NDJlYWNlYjcyNTZjZWE1ZDI4NTlmYzIyOTgwZmQxYmFkMjFiNmM3Mjc5ZGNiMGU
261330 Collars 

DODGE DODGE

132156

Description

132156 RTL SPLIT THRUST COLLAR

Shaft Collar; 6" Bore; Cast Iron; Split Thrust

Part #

132156

BDI #
261330

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1686.8516 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,686.85 / each
$ 2,200.00 / each
BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
7.08
EAN
0782475119905
Product Group - BDI
M06288
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
15.9
Product Detail
Shaft Collar
Product Specification
6" Bore; Cast Iron; Split Thrust
Long Description
Shaft Collar; 6" Bore; Cast Iron; Split Thrust