

CLIMAX METAL
CLIMAX METAL
1C-162-Z
CLIMAX METAL CLIMAX METAL
Description
1C-162-Z CLAMP COLLAR ; 1-5/8" BORE ZNC PLTD STL 1-PIECE 5/BOX
1-5/8" Bore; Shaft Collar; Steel; 2-5/8" Outside Diameter; 11/16" Width; 5/16-24 X 1 Clamp Screw Size; One Piece Split
Part #
1C-162-Z
BDI #
193341

Details
38.2233
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/1C-162-Z/p/193341
Your Price
$ 38.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.273
EAN
0044861043691
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
5/16-24 X 1
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance | Zinc Plated | Stainless Steel Screw | No Relief Cut
Inch - Metric
Inch
Long Description
1-5/8" Bore; Shaft Collar; Steel; 2-5/8" Outside Diameter; 11/16" Width; 5/16-24 X 1 Clamp Screw Size; One Piece Split
Outside Diameter
2.625 Inch | 66.675 Millimeter
Width
0.688 Inch | 17.475 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh