https://www.bdiexpress.com/medias/INDXXXLCKCLR-2C-2SPL-BSTL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIyMXxpbWFnZS9qcGVnfGFHRmpMMmcyT0M4eE1EYzJPRFUwT0RnMU5UZ3pPQzlKVGtSWVdGaE1RMHREVEZKZk1rTmZNbE5RVEY5Q1UxUk1YMHRYWHpNd01IZ3pNREF1YW5CbnwxNGViMjViYTlhMThjZmY2MjJhZjY4OWRiYTUxNmQxNTU4M2IwNjgwNDZhNzJiYmJmN2UxMDY5ZDIzZGI4NDQ4
https://www.bdiexpress.com/medias/INDXXXLCKCLR-2C-2SPL-BSTL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIyMXxpbWFnZS9qcGVnfGFHRmpMMmcyT0M4eE1EYzJPRFUwT0RnMU5UZ3pPQzlKVGtSWVdGaE1RMHREVEZKZk1rTmZNbE5RVEY5Q1UxUk1YMHRYWHpNd01IZ3pNREF1YW5CbnwxNGViMjViYTlhMThjZmY2MjJhZjY4OWRiYTUxNmQxNTU4M2IwNjgwNDZhNzJiYmJmN2UxMDY5ZDIzZGI4NDQ4
CLIMAX METAL
CLIMAX METAL
2C-150-KW
CLIMAX METAL CLIMAX METAL
Description
2C-150-KW CLAMP COLLAR ; 1-1/2" BORE BLK OXD STL 2-PIECE
1-1/2" Bore; Shaft Collar; Steel; 2-3/8" Outside Diameter; 9/16" Width; 1/4-28 X 3/4 Clamp Screw Size; Two Piece Split
Part #
2C-150-KW
BDI #
193515
Details
56.9
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/2C-150-KW/p/193515
Your Price
$ 56.90 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.172
EAN
0044861005453
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
1/4-28 X 3/4
Set Screw
No
Keyway Yes/No
Yes
Other Features
Black Oxide Coated | Use with Keyed Shaft
Inch - Metric
Inch
Long Description
1-1/2" Bore; Shaft Collar; Steel; 2-3/8" Outside Diameter; 9/16" Width; 1/4-28 X 3/4 Clamp Screw Size; Two Piece Split
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.375 Inch | 60.325 Millimeter
Width
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

