CLIMAX METAL
CLIMAX METAL
2C-300
CLIMAX METAL CLIMAX METAL
Description
2C-300 CLAMP COLLAR ; 3" BORE BLK OXD STL 2-PIECE
3" Bore; Shaft Collar; Steel; 4-1/4" Outside Diameter; 7/8" Width; 3/8-24 X 1 Clamp Screw Size; Two Piece Split
Part #
2C-300
BDI #
193603
Details
75.19
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/2C-300/p/193603
Your Price
$ 75.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.732
EAN
0044861289747
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
3/8-24 X 1
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Inch
Long Description
3" Bore; Shaft Collar; Steel; 4-1/4" Outside Diameter; 7/8" Width; 3/8-24 X 1 Clamp Screw Size; Two Piece Split
Width
0.875 Inch | 22.225 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter
Bore
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


