Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2L500 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25182472-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4ODB8aW1hZ2UvanBlZ3xhR1U0TDJnd09DOHhNREk1TlRBM056TXpPVEUyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RJME56SmZNekF3ZURNd01DNXFjR2N8NjMxNzk4NDA0OTdiODM3NTgwZGY0MDgzYTUxYTI2ZmUwMDA0ZThjMjEzMjBmZGVlMDU4MTdmZWJlZjYwMTEyOA
25182472 Collars 

STAFFORD STAFFORD

2L500

Description

2L500 SHAFT COLLAR ; 5" 2PC SPLIT CLAMP STL

Shaft Collar; 5" Bore; 6-3/4" Outside Diameter; 1" Width; Black Oxide Steel Material; High Strength; Two-Piece Type; 1/2"-20 X 1-1/4" Alloy Steel Screw

Part #

2L500

BDI #
25182472

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

220.9968 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 221.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
STAFFORD MFG
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
1.88
Product Group - BDI
M02194
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
Weight / LBS
4.14
Product Detail
Shaft Collar
Product Specification
5" Bore; 6-3/4" Outside Diameter; 1" Width; Black Oxide Steel Material; High Strength; Two-Piece Type; 1/2"-20 X 1-1/4" Alloy Steel Screw
Long Description
Shaft Collar; 5" Bore; 6-3/4" Outside Diameter; 1" Width; Black Oxide Steel Material; High Strength; Two-Piece Type; 1/2"-20 X 1-1/4" Alloy Steel Screw