![2SC181](/medias/INDXXXXXXXXX-25101442-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjN8aW1hZ2UvanBlZ3xhRGt4TDJobU55OHhNREEzTmpReU9UZzNOekkzT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURFME5ESmZNekF3V0RNd01DNXFjR2N8ZTYxNjUyMWQ5Y2M0ZWJhNWNjNGUyMWJiNzZmYzUzNjIzZmQ3YzdlYWVkZGI2Njk4YTY4YWQ5YjZjNWMzZjg5Yw)
![2SC181](/medias/INDXXXXXXXXX-25101442-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjN8aW1hZ2UvanBlZ3xhRGt4TDJobU55OHhNREEzTmpReU9UZzNOekkzT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURFME5ESmZNekF3V0RNd01DNXFjR2N8ZTYxNjUyMWQ5Y2M0ZWJhNWNjNGUyMWJiNzZmYzUzNjIzZmQ3YzdlYWVkZGI2Njk4YTY4YWQ5YjZjNWMzZjg5Yw)
EBC
EBC
2SC181
EBC EBC
Description
2SC181 SHAFT COLLAR ; DOUBLE SPLIT COLLAR BLACK OXIDE
Shaft Collar; 1-13/16" Bore; 2-7/8" Outside Diameter; 11/16" Width; 5/16"-24 X 1" Screw; Carbon Steel; Black Oxide Finish; 2 Piece Split
Part #
2SC181
BDI #
25101486
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
21.78615229
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/2SC181/p/25101486
Your Price
$ 21.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0
Product Group - BDI
M02194
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Product Detail
Shaft Collar
Product Specification
1-13/16" Bore; 2-7/8" Outside Diameter; 11/16" Width; 5/16"-24 X 1" Screw; Carbon Steel; Black Oxide Finish; 2 Piece Split
Long Description
Shaft Collar; 1-13/16" Bore; 2-7/8" Outside Diameter; 11/16" Width; 5/16"-24 X 1" Screw; Carbon Steel; Black Oxide Finish; 2 Piece Split