Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 3 15/16 E 65 D CLR 5
245451 Collars 

DODGE DODGE

3 15/16 E 65 D CLR 5

Description

3 15/16 E 65 D CLR 5 ; NON RETURNABLE

Shaft Collar; 3-15/16" Bore; Stainless Steel; One Piece Solid; 65 Degree Set Screw Position

Part #

060946

BDI #
245451

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

225.45 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 225.45 / each BDIExpress
QTY

Inventory

Total: 4

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
1.52
EAN
0782475530151
Product Group - BDI
M06288
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
60946
Weight / LBS
3.35
Product Detail
Shaft Collar
Product Specification
3-15/16" Bore; Stainless Steel; One Piece Solid; 65 Degree Set Screw Position
Long Description
Shaft Collar; 3-15/16" Bore; Stainless Steel; One Piece Solid; 65 Degree Set Screw Position