Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

31SM008 https://www.bdiexpress.com/medias/INDXXXLCKCLR-SM-1SPL-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA5MXxpbWFnZS9qcGVnfGFEbGhMMmc1Wmk4eE1EYzJPRGt6TmpZek1qTTFNQzlKVGtSWVdGaE1RMHREVEZKZlUwMWZNVk5RVEY5VFUxOHpNREI0TXpBd0xtcHdad3xkYjdlYzUxZGYxYWYwMzY5Y2E1MmYyMzQyMzVkZTY5ZmFhYTFjNWQzNTMzNWU1MDBlNjI4MWYyOGY4MmI5NTAw
20355656 Collars 

STAFFORD STAFFORD

31SM008

Description

31SM008 SHAFT COLLAR ; 8MM 1PC SPLIT CLAMP SS

Collar, Shaft; 8MM Bore; Stainless Steel; One Piece Split; 18MM Outside Diameter; 9MM Width; M3 X 8 Clamp Screw; No Keyway

Part #

31SM008

BDI #
20355656

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

5.2984611600000004 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5.30 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
STAFFORD MFG
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.014
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
M3 X 8
Set Screw
No
Keyway Yes/No
No
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.staffordmfg.com
Weight / LBS
0.03
Long Description
Collar, Shaft; 8MM Bore; Stainless Steel; One Piece Split; 18MM Outside Diameter; 9MM Width; M3 X 8 Clamp Screw; No Keyway
Outside Diameter
0.709 Inch | 18 Millimeter
Width
0.354 Inch | 9 Millimeter
Bore
0.315 Inch | 8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh