

STAFFORD
STAFFORD
6S008
STAFFORD STAFFORD
Description
6S008 SHAFT COLLAR ; 1/2 SS 1 SET SCREW
Shaft Collar; 1/2" Bore; 1" Outside Diameter; 7/16" Width; Stainless Steel Material; Premium Type; 1/4-20 X 1/4" Stainless Steel Set Screw
Part #
6S008
BDI #
25184957

Details
18.54
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/6S008/p/25184957
Your Price
$ 18.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.03
Product Group - BDI
M02194
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Weight / LBS
0.07
Product Detail
Shaft Collar
Product Specification
1/2" Bore; 1" Outside Diameter; 7/16" Width; Stainless Steel Material; Premium Type; 1/4-20 X 1/4" Stainless Steel Set Screw
Long Description
Shaft Collar; 1/2" Bore; 1" Outside Diameter; 7/16" Width; Stainless Steel Material; Premium Type; 1/4-20 X 1/4" Stainless Steel Set Screw