

STAFFORD
STAFFORD
8L100
STAFFORD STAFFORD
Description
8L100 SHAFT COLLAR ; 2 PC SPLIT CLAMP
Shaft Collar; 1" Bore; 1-3/4" Outside Diameter; 1/2" Width; 1/4"-28 X 5/8" Screw; Black Oxide Steel Material; Alloy Steel Screw Material; Two-Piece Split Clamp
Part #
8L100
BDI #
25086718

Details
16.85
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/8L100/p/25086718
Your Price
$ 16.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.09
Product Group - BDI
M02194
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Product Detail
Shaft Collar
Product Specification
1" Bore; 1-3/4" Outside Diameter; 1/2" Width; 1/4"-28 X 5/8" Screw; Black Oxide Steel Material; Alloy Steel Screw Material; Two-Piece Split Clamp
Long Description
Shaft Collar; 1" Bore; 1-3/4" Outside Diameter; 1/2" Width; 1/4"-28 X 5/8" Screw; Black Oxide Steel Material; Alloy Steel Screw Material; Two-Piece Split Clamp