

STAFFORD
STAFFORD
8L104KP11
STAFFORD STAFFORD
Description
8L104KP11 SHAFT COLLAR ; 2PC CLAMP 1-1/4" STEEL CHROME
Shaft Collar; 1-1/4" Bore; 2-1/16" Outside Diameter; 1/2" Width; 1/4" Keyway; 1/4"-28 X 5/8" Screw Size; Chrome Plated Steel Material; 18-8 Stainless Steel Screw Material; Two-Piece Split Clamp
Part #
8L104KP11
BDI #
25098970

Details
36.05
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/8L104KP11/p/25098970
Your Price
$ 36.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.11
Product Group - BDI
M02194
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Product Detail
Shaft Collar
Product Specification
1-1/4" Bore; 2-1/16" Outside Diameter; 1/2" Width; 1/4" Keyway; 1/4"-28 X 5/8" Screw Size; Chrome Plated Steel Material; 18-8 Stainless Steel Screw Material; Two-Piece Split Clamp
Long Description
Shaft Collar; 1-1/4" Bore; 2-1/16" Outside Diameter; 1/2" Width; 1/4" Keyway; 1/4"-28 X 5/8" Screw Size; Chrome Plated Steel Material; 18-8 Stainless Steel Screw Material; Two-Piece Split Clamp