

CLIMAX METAL
CLIMAX METAL
C-006-S
CLIMAX METAL CLIMAX METAL
Description
C-006-S SET SCREW COLLAR ; 1/16" BORE SS
1/16" Bore; Shaft Collar; Stainless Steel; 1/4" Outside Diameter; 3/16" Width; One Set Screw; 2-56 X 1/8 Set Screw Size; One Piece Solid
Part #
C-006-S
BDI #
193091

Details
7.95
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/C-006-S/p/193091
Your Price
$ 7.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.003
EAN
0044861005071
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
2-56 X 1/8
Number of Set Screws
One
Keyway Yes/No
No
Other Features
Corrosion Resistance
Inch - Metric
Inch
Long Description
1/16" Bore; Shaft Collar; Stainless Steel; 1/4" Outside Diameter; 3/16" Width; One Set Screw; 2-56 X 1/8 Set Screw Size; One Piece Solid
Bore
0.063 Inch | 1.6 Millimeter
Outside Diameter
0.25 Inch | 6.35 Millimeter
Width
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh