

CLIMAX METAL
CLIMAX METAL
C-015-DT
CLIMAX METAL CLIMAX METAL
Description
C-015-DT SET SCREW COLLAR ; 5/32" BORE UNPLATED STL
5/32" Bore; Shaft Collar; Steel; 7/16" Outside Diameter; 1/4" Width; One Set Screw; 8-32 X 1/8 Set Screw Size; One Piece Solid
Part #
C-015-DT
BDI #
193105

Details
2.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/C-015-DT/p/193105
Your Price
$ 2.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.003
EAN
0044861992241
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
8-32 X 1/8
Number of Set Screws
One
Keyway Yes/No
No
Inch - Metric
Inch
Long Description
5/32" Bore; Shaft Collar; Steel; 7/16" Outside Diameter; 1/4" Width; One Set Screw; 8-32 X 1/8 Set Screw Size; One Piece Solid
Outside Diameter
0.438 Inch | 11.125 Millimeter
Width
0.25 Inch | 6.35 Millimeter
Bore
0.156 Inch | 3.962 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh