

CLIMAX METAL
CLIMAX METAL
C-131-S
CLIMAX METAL CLIMAX METAL
Description
C-131-S SET SCREW COLLAR ; 1-5/16" BORE SS
1-5/16" Bore; Shaft Collar; Stainless Steel; 2-1/8" Outside Diameter; 11/16" Width; One Set Screw; 3/8-16 X 3/8 Set Screw Size; One Piece Solid
Part #
C-131-S
BDI #
193975

Details
43.69
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/C-131-S/p/193975
Your Price
$ 43.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.413
EAN
0044861090343
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
3/8-16 X 3/8
Number of Set Screws
One
Keyway Yes/No
No
Other Features
Corrosion Resistance
Inch - Metric
Inch
Long Description
1-5/16" Bore; Shaft Collar; Stainless Steel; 2-1/8" Outside Diameter; 11/16" Width; One Set Screw; 3/8-16 X 3/8 Set Screw Size; One Piece Solid
Width
0.688 Inch | 17.475 Millimeter
Outside Diameter
2.125 Inch | 53.975 Millimeter
Bore
1.313 Inch | 33.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh