

CLIMAX METAL
CLIMAX METAL
C-175-BO
CLIMAX METAL CLIMAX METAL
Description
C-175-BO SET SCREW COLLAR ; 1-3/4" BORE BLK OXD STL 10/BOX
1-3/4" Bore; Shaft Collar; Steel; 2-5/8" Outside Diameter; 7/8" Width; One Set Screw; 1/2-13 X 1/2 Set Screw Size; One Piece Solid
Part #
C-175-BO
BDI #
194121

Details
21.104699999999998
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/C-175-BO/p/194121
Your Price
$ 21.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.323
EAN
0044861145715
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
1/2-13 X 1/2
Number of Set Screws
One
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Inch
Long Description
1-3/4" Bore; Shaft Collar; Steel; 2-5/8" Outside Diameter; 7/8" Width; One Set Screw; 1/2-13 X 1/2 Set Screw Size; One Piece Solid
Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
2.625 Inch | 66.675 Millimeter
Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh