

CLIMAX METAL
CLIMAX METAL
C-187
CLIMAX METAL CLIMAX METAL
Description
C-187 SET SCREW COLLAR ; 1-7/8" BORE ZNC PLTD STL 10/BOX
1-7/8" Bore; Shaft Collar; Steel; 2-3/4" Outside Diameter; 7/8" Width; One Set Screw; 1/2-13 X 1/2 Set Screw Size; One Piece Solid
Part #
C-187
BDI #
194129

Details
22.8042
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/C-187/p/194129
Your Price
$ 22.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.346
EAN
0044861022054
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
1/2-13 X 1/2
Number of Set Screws
One
Keyway Yes/No
No
Other Features
Corrosion Resistance | Zinc Plated | Black Oxide Coated Screw
Inch - Metric
Inch
Long Description
1-7/8" Bore; Shaft Collar; Steel; 2-3/4" Outside Diameter; 7/8" Width; One Set Screw; 1/2-13 X 1/2 Set Screw Size; One Piece Solid
Width
0.875 Inch | 22.225 Millimeter
Outside Diameter
2.75 Inch | 69.85 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh