

CLIMAX METAL
CLIMAX METAL
C-225-A
CLIMAX METAL CLIMAX METAL
Description
C-225-A SET SCREW COLLAR ; 2-1/4" BORE ALUMINUM
2-1/4" Bore; Shaft Collar; Aluminum; 3-1/4" Outside Diameter; 15/16" Width; One Set Screw; 1/2-13 X 1/2 Set Screw Size; One Piece Solid
Part #
C-225-A
BDI #
194289

Details
54.45
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/C-225-A/p/194289
Your Price
$ 54.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.369
EAN
0044861004494
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Aluminum
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
1/2-13 X 1/2
Number of Set Screws
One
Keyway Yes/No
No
Inch - Metric
Inch
Long Description
2-1/4" Bore; Shaft Collar; Aluminum; 3-1/4" Outside Diameter; 15/16" Width; One Set Screw; 1/2-13 X 1/2 Set Screw Size; One Piece Solid
Width
0.938 Inch | 23.825 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Outside Diameter
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh