https://www.bdiexpress.com/medias/INDXXXLCKCLR-C-1SOL-ZSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3MDh8aW1hZ2UvanBlZ3xhRFl3TDJnd01TOHhNRFUxTXpFeE56QTBPRGcyTWk5SlRrUllXRmhNUTB0RFRGSmZRMTh4VTA5TVgxcFRWRXhmTXpBd2VETXdNQzVxY0djfDdiMjg4ODU4OWY3ZTRmYzA3YzBhMmI4NWI1MmU1NzFjMWExOWEwY2JlZTY4ZTFhNDMwYjdkNTViZTcwNTA5Njg
https://www.bdiexpress.com/medias/INDXXXLCKCLR-C-1SOL-ZSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3MDh8aW1hZ2UvanBlZ3xhRFl3TDJnd01TOHhNRFUxTXpFeE56QTBPRGcyTWk5SlRrUllXRmhNUTB0RFRGSmZRMTh4VTA5TVgxcFRWRXhmTXpBd2VETXdNQzVxY0djfDdiMjg4ODU4OWY3ZTRmYzA3YzBhMmI4NWI1MmU1NzFjMWExOWEwY2JlZTY4ZTFhNDMwYjdkNTViZTcwNTA5Njg
CLIMAX METAL
CLIMAX METAL
C-243
CLIMAX METAL CLIMAX METAL
Description
C-243 SET SCREW COLLAR ; 2-7/16" BORE ZNC PLTD STL
2-7/16" Bore; Shaft Collar; Steel; 3-1/2" Outside Diameter; 1" Width; One Set Screw; 1/2-13 X 1/2 Set Screw Size; One Piece Solid
Part #
C-243
BDI #
194303
Details
25.75
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/C-243/p/194303
Your Price
$ 25.75 / each
$ 26.00 / each BDIExpress
$ 26.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.619
EAN
0044861090008
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
1/2-13 X 1/2
Number of Set Screws
One
Keyway Yes/No
No
Other Features
Corrosion Resistance | Zinc Plated | Black Oxide Coated Screw
Inch - Metric
Inch
Long Description
2-7/16" Bore; Shaft Collar; Steel; 3-1/2" Outside Diameter; 1" Width; One Set Screw; 1/2-13 X 1/2 Set Screw Size; One Piece Solid
Outside Diameter
3.5 Inch | 88.9 Millimeter
Width
1 Inch | 25.4 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

