![CC-28S](/medias/INDXXXLCKCLR-1C-1SPL-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY3Mzd8aW1hZ2UvanBlZ3xhR1UyTDJnMFpDODVPREF4T1RRd016TTJOamN3TDBsT1JGaFlXRXhEUzBOTVVsOHhRMTh4VTFCTVgxTlRYek13TUhnek1EQXVhbkJufGJiNGUwOThkNjE0ZmM0MjRhYmEyYmZmNjg2ZGFiOTU5MzIzY2U5NDM3MDkzMDQ0Y2Y2MzkyYjQ2ZWVlZTBjMzU)
![CC-28S](/medias/INDXXXLCKCLR-1C-1SPL-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY3Mzd8aW1hZ2UvanBlZ3xhR1UyTDJnMFpDODVPREF4T1RRd016TTJOamN3TDBsT1JGaFlXRXhEUzBOTVVsOHhRMTh4VTFCTVgxTlRYek13TUhnek1EQXVhbkJufGJiNGUwOThkNjE0ZmM0MjRhYmEyYmZmNjg2ZGFiOTU5MzIzY2U5NDM3MDkzMDQ0Y2Y2MzkyYjQ2ZWVlZTBjMzU)
WHITTET-HIGGINS
WHITTET-HIGGINS
CC-28S
WHITTET-HIGGINS WHITTET-HIGGINS
Description
CC-28S CLAMP LOCK COLLAR ; STAINLESS STEEL SINGLE SPLIT W/SCREW
1-3/4" Bore; Shaft Collar; Stainless Steel; 2-3/4" Outside Diameter; 5/8" Width; 5/16-24 Clamp Screw Size; One Piece Split
Part #
CC-28S
BDI #
968222
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
88.10307063
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/CC-28S/p/968222
Your Price
$ 88.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.276
EAN
0751968822806
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
5/16-24
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance | Bright Finished | Stainless Steel Socket Head Cap Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Manufacturer Item Number
CC-28S
Weight / LBS
0.62
Long Description
1-3/4" Bore; Shaft Collar; Stainless Steel; 2-3/4" Outside Diameter; 5/8" Width; 5/16-24 Clamp Screw Size; One Piece Split
Width
0.625 Inch | 15.875 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh