https://www.bdiexpress.com/medias/INDXXXLCKCLR-1C-1SPL-LCS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE1MXxpbWFnZS9qcGVnfGFHVmhMMmd4T1M4eE1EYzJPRFkxTnpNMU1EWTROaTlKVGtSWVdGaE1RMHREVEZKZk1VTmZNVk5RVEY5TVExTmZNekF3ZURNd01DNXFjR2N8MmZhYWU2MjhjMGRlZTgzMmYxNGNlNmVjNGMxMzBkOWY3YzhkZWYzOTY3ODE0MWI0Y2YwYmZjYjJhNGZkMDcyYw
https://www.bdiexpress.com/medias/INDXXXLCKCLR-1C-1SPL-LCS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE1MXxpbWFnZS9qcGVnfGFHVmhMMmd4T1M4eE1EYzJPRFkxTnpNMU1EWTROaTlKVGtSWVdGaE1RMHREVEZKZk1VTmZNVk5RVEY5TVExTmZNekF3ZURNd01DNXFjR2N8MmZhYWU2MjhjMGRlZTgzMmYxNGNlNmVjNGMxMzBkOWY3YzhkZWYzOTY3ODE0MWI0Y2YwYmZjYjJhNGZkMDcyYw
WHITTET-HIGGINS
WHITTET-HIGGINS
CCM-005
WHITTET-HIGGINS WHITTET-HIGGINS
Description
CCM-005 CLAMP LOCK COLLAR ; STEEL SINGLE SPLIT METRIC W/LOCK SCREW
5MM Bore; Shaft Collar; Steel; 15.9MM Outside Diameter; 8MM Width; M3 Clamp Screw Size; One Piece Split
Part #
CCM-005
BDI #
968245
Details
4.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/CCM-005/p/968245
Your Price
$ 4.12 / each
$ 5.00 / each BDIExpress
$ 5.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.018
EAN
0751968830504
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
M3
Set Screw
No
Keyway Yes/No
No
Other Features
Wax Impregnated Black Oxide Finish | Blackened Alloy Steel Socket Head Cap Screw
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Weight / LBS
0.04
Long Description
5MM Bore; Shaft Collar; Steel; 15.9MM Outside Diameter; 8MM Width; M3 Clamp Screw Size; One Piece Split
Width
0.315 Inch | 8 Millimeter
Bore
0.197 Inch | 5 Millimeter
Outside Diameter
0.626 Inch | 15.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

