

RULAND
RULAND
CL-46-A
RULAND RULAND
Description
CL-46-A CLAMP SHAFT COLLAR ; 1PIECE 2-7/8" BORE ALUM
2-7/8" Bore; Shaft Collar; Aluminum; 4-1/4" Outside Diameter; 7/8" Width; 3/8-24 X 1-1/8 Clamp Screw Size; One Piece Split
Part #
CL-46-A
BDI #
798312

Details
137.42
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/CL-46-A/p/798312
Your Price
$ 137.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.306
EAN
0634529001189
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Aluminum
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
3/8-24 X 1-1/8
Set Screw
No
Keyway Yes/No
No
Other Features
Forged Clamp Screw | Single Point Faced | Option Balanced Version | No Backslot
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Weight / LBS
0.68
Long Description
2-7/8" Bore; Shaft Collar; Aluminum; 4-1/4" Outside Diameter; 7/8" Width; 3/8-24 X 1-1/8 Clamp Screw Size; One Piece Split
Bore
2.875 Inch | 73.025 Millimeter
Width
0.875 Inch | 22.225 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh