CLIMAX METAL
CLIMAX METAL
CRC-043
CLIMAX METAL CLIMAX METAL
Description
CRC-043 SET SCREW COLLAR ; 7/16" BORE YLW ZNC DICHROMATE
7/16" Bore; Shaft Collar; Steel; 7/8" Outside Diameter; 7/16" Width; One Set Screw; 1/4-20 X 1/4 Set Screw Size; One Piece Solid
Part #
CRC-043
BDI #
194988

Details
4.14
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/CRC-043/p/194988
Your Price
$ 4.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.05
EAN
0044861421185
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
1/4-20 X 1/4
Number of Set Screws
One
Keyway Yes/No
No
Other Features
Corrosion Resistance | Yellow Zinc Dichromate
Inch - Metric
Inch
Long Description
7/16" Bore; Shaft Collar; Steel; 7/8" Outside Diameter; 7/16" Width; One Set Screw; 1/4-20 X 1/4 Set Screw Size; One Piece Solid
Width
0.438 Inch | 11.125 Millimeter
Bore
0.438 Inch | 11.125 Millimeter
Outside Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh