Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

D2C-075-S https://www.bdiexpress.com/medias/INDXXXLCKCLR-D2C-2SPL-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5MzZ8aW1hZ2UvanBlZ3xhRGxsTDJoa1ppOHhNRFUxTlRFME9UUTFNVEk1TkM5SlRrUllXRmhNUTB0RFRGSmZSREpEWHpKVFVFeGZVMU5mTXpBd2VETXdNQzVxY0djfGU5N2NhOGZjMjBiNmI5YjZhMjljOWQxMmM2MDE4MGYxYTI3NDJmZTgxMDJjZDU4NDM5MTE2ZTdiNWI2ZmIwMmY
195023 Collars 

CLIMAX METAL CLIMAX METAL

D2C-075-S

Description

D2C-075-S CLAMP COLLAR ; 3/4" BORE SS 2-PIECE

3/4" Bore; Shaft Collar; Stainless Steel; 1-1/2" Outside Diameter; 1-1/16" Width; 1/4-28 X 5/8 Clamp Screw Size; Two Piece Split

Part #

D2C-075-S

BDI #
195023

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

122.57 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 122.57 / each
$ 123.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.149
EAN
0044861005880
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
1/4-28 X 5/8
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance | Double Wide Collar
Inch - Metric
Inch
Long Description
3/4" Bore; Shaft Collar; Stainless Steel; 1-1/2" Outside Diameter; 1-1/16" Width; 1/4-28 X 5/8 Clamp Screw Size; Two Piece Split
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.5 Inch | 38.1 Millimeter
Width
1.063 Inch | 27 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh