

CLIMAX METAL
CLIMAX METAL
G1SC-231-B
CLIMAX METAL CLIMAX METAL
Description
G1SC-231-B CLAMP COLLAR ; 2-5/16" BORE BLK OXD STL
2-5/16" Bore; Shaft Collar; Steel; 3-1/2" Outside Diameter; 3/4" Width; 5/16-24 X 1 Clamp Screw Size; One Piece Split
Part #
G1SC-231-B
BDI #
195181

Details
31.147199999999998
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/G1SC-231-B/p/195181
Your Price
$ 31.15 / each
$ 31.15 / each BDIExpress
$ 31.15 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.387
EAN
0044861039588
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
5/16-24 X 1
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Inch
Long Description
2-5/16" Bore; Shaft Collar; Steel; 3-1/2" Outside Diameter; 3/4" Width; 5/16-24 X 1 Clamp Screw Size; One Piece Split
Outside Diameter
3.5 Inch | 88.9 Millimeter
Width
0.75 Inch | 19.05 Millimeter
Bore
2.313 Inch | 58.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh