

CLIMAX METAL
CLIMAX METAL
G1SC-256-B
CLIMAX METAL CLIMAX METAL
Description
G1SC-256-B CLAMP COLLAR ; 2-9/16" BORE BLK OXD STL
2-9/16" Bore; Shaft Collar; Steel; 3-7/8" Outside Diameter; 7/8" Width; 5/16-24 X 1 Clamp Screw Size; One Piece Split
Part #
G1SC-256-B
BDI #
195189

Details
48.8323
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/G1SC-256-B/p/195189
Your Price
$ 48.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.654
EAN
0044861039595
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
5/16-24 X 1
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Inch
Long Description
2-9/16" Bore; Shaft Collar; Steel; 3-7/8" Outside Diameter; 7/8" Width; 5/16-24 X 1 Clamp Screw Size; One Piece Split
Outside Diameter
3.875 Inch | 98.425 Millimeter
Bore
2.563 Inch | 65.1 Millimeter
Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh