CLIMAX METAL
CLIMAX METAL
G2SC-062-B
CLIMAX METAL CLIMAX METAL
Description
G2SC-062-B CLAMP COLLAR ; 5/8" BORE BLK OXD STL 2-PIECE
5/8" Bore; Shaft Collar; Steel; 1-5/16" Outside Diameter; 7/16" Width; 10-32 X 1/2 Clamp Screw Size; Two Piece Split
Part #
G2SC-062-B
BDI #
195275
Details
6.18
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/G2SC-062-B/p/195275
Your Price
$ 6.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.052
EAN
0044861630617
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
10-32 X 1/2
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Inch
Long Description
5/8" Bore; Shaft Collar; Steel; 1-5/16" Outside Diameter; 7/16" Width; 10-32 X 1/2 Clamp Screw Size; Two Piece Split
Outside Diameter
1.313 Inch | 33.35 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Width
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


