CLIMAX METAL
CLIMAX METAL
G2SC-350-SS
CLIMAX METAL CLIMAX METAL
Description
G2SC-350-SS CLAMPING COLLAR
3-1/2" Bore; Shaft Collar; Stainless Steel; 4-3/4" Outside Diameter; 7/8" Width; 3/8-24 X 1 Clamp Screw Size; Two Piece Split
Part #
G2SC-350-SS
BDI #
195370

Details
144.61
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/G2SC-350-SS/p/195370
Your Price
$ 144.61 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
1.819
EAN
0044861040287
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
3/8-24 X 1
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance
Inch - Metric
Inch
Long Description
3-1/2" Bore; Shaft Collar; Stainless Steel; 4-3/4" Outside Diameter; 7/8" Width; 3/8-24 X 1 Clamp Screw Size; Two Piece Split
Bore
3.5 Inch | 88.9 Millimeter
Outside Diameter
4.75 Inch | 120.65 Millimeter
Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh