

CLIMAX METAL
CLIMAX METAL
GM1C-14-B
CLIMAX METAL CLIMAX METAL
Description
GM1C-14-B CLAMP COLLAR ; 14MM BORE BLK OXD STL 1-PIECE
14MM Bore; Shaft Collar; Steel; 30MM Outside Diameter; 11MM Width; M4 X 12 Clamp Screw Size; One Piece Split
Part #
GM1C-14-B
BDI #
195660

Details
6.92
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/GM1C-14-B/p/195660
Your Price
$ 6.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.1
EAN
0044861035801
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
M4 X 12
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Metric
Long Description
14MM Bore; Shaft Collar; Steel; 30MM Outside Diameter; 11MM Width; M4 X 12 Clamp Screw Size; One Piece Split
Outside Diameter
1.181 Inch | 30 Millimeter
Bore
0.551 Inch | 14 Millimeter
Width
0.433 Inch | 11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh