

CLIMAX METAL
CLIMAX METAL
GM1C-18-SS
CLIMAX METAL CLIMAX METAL
Description
GM1C-18-SS CLAMP COLLAR ; 18MM BORE SS 1-PIECE
18MM Bore; Shaft Collar; Stainless Steel; 36MM Outside Diameter; 13MM Width; M5 X 16 Clamp Screw Size; One Piece Split
Part #
GM1C-18-SS
BDI #
195669

Details
28.335300000000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/GM1C-18-SS/p/195669
Your Price
$ 28.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.071
EAN
0044861037102
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
M5 X 16
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance
Inch - Metric
Metric
Long Description
18MM Bore; Shaft Collar; Stainless Steel; 36MM Outside Diameter; 13MM Width; M5 X 16 Clamp Screw Size; One Piece Split
Width
0.512 Inch | 13 Millimeter
Bore
0.709 Inch | 18 Millimeter
Outside Diameter
1.417 Inch | 36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh