

CLIMAX METAL
CLIMAX METAL
GM1C-70-B
CLIMAX METAL CLIMAX METAL
Description
GM1C-70-B CLAMP COLLAR ; 70MM BORE BLK OXD STL 1-PIECE
70MM Bore; Shaft Collar; Steel; 98MM Outside Diameter; 19MM Width; M8 X 25 Clamp Screw Size; One Piece Split
Part #
GM1C-70-B
BDI #
195690

Details
57.23
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/GM1C-70-B/p/195690
Your Price
$ 57.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
1.144
EAN
0044861053843
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
M8 X 25
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Metric
Long Description
70MM Bore; Shaft Collar; Steel; 98MM Outside Diameter; 19MM Width; M8 X 25 Clamp Screw Size; One Piece Split
Width
0.748 Inch | 19 Millimeter
Bore
2.756 Inch | 70 Millimeter
Outside Diameter
3.858 Inch | 98 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh