CLIMAX METAL
CLIMAX METAL
GM2C-08-B
CLIMAX METAL CLIMAX METAL
Description
GM2C-08-B CLAMP COLLAR ; 8MM BORE BLK OXD STL 2-PIECE
8MM Bore; Shaft Collar; Steel; 18MM Outside Diameter; 9MM Width; M3 X 10 Clamp Screw Size; Two Piece Split
Part #
GM2C-08-B
BDI #
194892

Details
9.62
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/GM2C-08-B/p/194892
Your Price
$ 9.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.056
EAN
0044861053935
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
M3 X 10
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Metric
Long Description
8MM Bore; Shaft Collar; Steel; 18MM Outside Diameter; 9MM Width; M3 X 10 Clamp Screw Size; Two Piece Split
Outside Diameter
0.709 Inch | 18 Millimeter
Width
0.354 Inch | 9 Millimeter
Bore
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh