https://www.bdiexpress.com/medias/INDXXXLCKCLR-C-1SOL-BSTL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcyODV8aW1hZ2UvanBlZ3xhR1JpTDJoaU5pOHhNREEzTmpNek1UWXpPRGd4TkM5SlRrUllXRmhNUTB0RFRGSmZRMTh4VTA5TVgwSlRWRXhmTXpBd1dETXdNQzVxY0djfDNmMWU2Y2U2Nzc4YTFjOGM4ZWM2YTllNzlhZmQ2Y2VlY2Y3ZDdhMjU1MTZkZTBlODY0ZGJiNGI1NDVlOGYyZWM
https://www.bdiexpress.com/medias/INDXXXLCKCLR-C-1SOL-BSTL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcyODV8aW1hZ2UvanBlZ3xhR1JpTDJoaU5pOHhNREEzTmpNek1UWXpPRGd4TkM5SlRrUllXRmhNUTB0RFRGSmZRMTh4VTA5TVgwSlRWRXhmTXpBd1dETXdNQzVxY0djfDNmMWU2Y2U2Nzc4YTFjOGM4ZWM2YTllNzlhZmQ2Y2VlY2Y3ZDdhMjU1MTZkZTBlODY0ZGJiNGI1NDVlOGYyZWM
CLIMAX METAL
CLIMAX METAL
GMC-06-B
CLIMAX METAL CLIMAX METAL
Description
GMC-06-B SET SCREW COLLAR ; 6MM BORE BLK OXD STL
6MM Bore; Shaft Collar; Steel; 12MM Outside Diameter; 8MM Width; One Set Screw; M4 X 4 Set Screw Size; One Piece Solid
Part #
GMC-06-B
BDI #
195735
Details
1.03
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/GMC-06-B/p/195735
Your Price
$ 1.03 / each
$ 2.00 / each BDIExpress
$ 2.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
EAN
0044861054345
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
M4 X 4
Number of Set Screws
One
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Metric
Long Description
6MM Bore; Shaft Collar; Steel; 12MM Outside Diameter; 8MM Width; One Set Screw; M4 X 4 Set Screw Size; One Piece Solid
Bore
0.236 Inch | 6 Millimeter
Width
0.315 Inch | 8 Millimeter
Outside Diameter
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

