

CLIMAX METAL
CLIMAX METAL
GMC-38-SS
CLIMAX METAL CLIMAX METAL
Description
GMC-38-SS SET SCREW COLLAR ; 38MM BORE SS
38MM Bore; Shaft Collar; Stainless Steel; 56MM Outside Diameter; 16MM Width; One Set Screw; M8 X 10 Set Screw Size; One Piece Solid
Part #
GMC-38-SS
BDI #
195776

Details
45.65
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/GMC-38-SS/p/195776
Your Price
$ 45.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.356
EAN
0044861054611
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
M8 X 10
Number of Set Screws
One
Keyway Yes/No
No
Other Features
Corrosion Resistance
Inch - Metric
Metric
Long Description
38MM Bore; Shaft Collar; Stainless Steel; 56MM Outside Diameter; 16MM Width; One Set Screw; M8 X 10 Set Screw Size; One Piece Solid
Width
0.63 Inch | 16 Millimeter
Bore
1.496 Inch | 38 Millimeter
Outside Diameter
2.205 Inch | 56 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh