

CLIMAX METAL
CLIMAX METAL
GSTC-125-12-SS
CLIMAX METAL CLIMAX METAL
Description
GSTC-125-12-SS CLAMP COLLAR ; 1-1/4"-12 BORE SS
1-1/4-12 Bore Thread; Shaft Collar; Stainless Steel; 2-1/16" Outside Diameter; 1/2" Width; 1/4-28 X 3/4 Clamp Screw Size; One Piece Split Threaded
Part #
GSTC-125-12-SS
BDI #
196170

Details
49.44
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/GSTC-125-12-SS/p/196170
Your Price
$ 49.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.288
EAN
0044861056219
Product Group - BDI
M02194
Bore Threaded
1-1/4-12
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Split Threaded
Clamp Screw Size if applicable
1/4-28 X 3/4
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance
Inch - Metric
Inch
Long Description
1-1/4-12 Bore Thread; Shaft Collar; Stainless Steel; 2-1/16" Outside Diameter; 1/2" Width; 1/4-28 X 3/4 Clamp Screw Size; One Piece Split Threaded
Outside Diameter
2.063 Inch | 52.4 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh