

CLIMAX METAL
CLIMAX METAL
H1C-037-A
CLIMAX METAL CLIMAX METAL
Description
H1C-037-A CLAMP COLLAR ; 3/8" BORE ALUMINUM 1-PIECE
3/8" Bore; Shaft Collar; Aluminum; 1-1/16" Outside Diameter; 5/16" Width; 6-32 X 3/8 Clamp Screw Size; One Piece Split Recessed Screw
Part #
H1C-037-A
BDI #
196197

Details
6.1
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/H1C-037-A/p/196197
Your Price
$ 6.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.021
EAN
0044861185377
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Aluminum
Split or Solid Description
One Piece Split Recessed Screw
Clamp Screw Size if applicable
6-32 X 3/8
Set Screw
No
Keyway Yes/No
No
Other Features
Safety Clamping Collar
Inch - Metric
Inch
Long Description
3/8" Bore; Shaft Collar; Aluminum; 1-1/16" Outside Diameter; 5/16" Width; 6-32 X 3/8 Clamp Screw Size; One Piece Split Recessed Screw
Bore
0.375 Inch | 9.525 Millimeter
Outside Diameter
1.063 Inch | 27 Millimeter
Width
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh