https://www.bdiexpress.com/medias/INDXXXLCKCLR-H1C-1SPL-RS-BSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3MzR8aW1hZ2UvanBlZ3xhR1ptTDJnek15OHhNRFUxTlRFMU1ETXdNekkyTWk5SlRrUllXRmhNUTB0RFRGSmZTREZEWHpGVFVFeGZVbE5mUWxOVVRGOHpNREI0TXpBd0xtcHdad3xlZjlhMTFlMTYwMzUzNmRiMGFhM2NhMWIzMjBlODhiMWNhNWY3NTI4ZTM1MTM4MmJkODc0ODdmNmFhNWJkNzE4
https://www.bdiexpress.com/medias/INDXXXLCKCLR-H1C-1SPL-RS-BSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3MzR8aW1hZ2UvanBlZ3xhR1ptTDJnek15OHhNRFUxTlRFMU1ETXdNekkyTWk5SlRrUllXRmhNUTB0RFRGSmZTREZEWHpGVFVFeGZVbE5mUWxOVVRGOHpNREI0TXpBd0xtcHdad3xlZjlhMTFlMTYwMzUzNmRiMGFhM2NhMWIzMjBlODhiMWNhNWY3NTI4ZTM1MTM4MmJkODc0ODdmNmFhNWJkNzE4
CLIMAX METAL
CLIMAX METAL
H1C-050
CLIMAX METAL CLIMAX METAL
Description
H1C-050 CLAMP COLLAR ; 1/2" BORE BLK OXD STL 1-PIECE
1/2" Bore; Shaft Collar; Steel; 1-1/4" Outside Diameter; 3/8" Width; 8-32 X 1/2 Clamp Screw Size; One Piece Split Recessed Screw
Part #
H1C-050
BDI #
196202
Details
6.18
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/H1C-050/p/196202
Your Price
$ 6.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.043
EAN
0044861150832
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Split Recessed Screw
Clamp Screw Size if applicable
8-32 X 1/2
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated | Safety Clamping Collar
Inch - Metric
Inch
Long Description
1/2" Bore; Shaft Collar; Steel; 1-1/4" Outside Diameter; 3/8" Width; 8-32 X 1/2 Clamp Screw Size; One Piece Split Recessed Screw
Width
0.375 Inch | 9.525 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Outside Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

