

CLIMAX METAL
CLIMAX METAL
H1C-262
CLIMAX METAL CLIMAX METAL
Description
H1C-262 CLAMP COLLAR ; 2-5/8" BORE BLK OXD STL 1-PIECE 5/BOX
2-5/8" Bore; Shaft Collar; Steel; 4-1/4" Outside Diameter; 3/4" Width; 3/8-24 X 1 Clamp Screw Size; One Piece Split Recessed Screw
Part #
H1C-262
BDI #
196286

Details
102.1657
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/H1C-262/p/196286
Your Price
$ 102.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.753
EAN
0044861963777
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Split Recessed Screw
Clamp Screw Size if applicable
3/8-24 X 1
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated | Safety Clamping Collar
Inch - Metric
Inch
Long Description
2-5/8" Bore; Shaft Collar; Steel; 4-1/4" Outside Diameter; 3/4" Width; 3/8-24 X 1 Clamp Screw Size; One Piece Split Recessed Screw
Bore
2.625 Inch | 66.675 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter
Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh