

CLIMAX METAL
CLIMAX METAL
H2C-450-S
CLIMAX METAL CLIMAX METAL
Description
H2C-450-S CLAMP COLLAR ; 4-1/2" BORE SS 2-PIECE
4-1/2" Bore; Shaft Collar; Stainless Steel; 5-3/4" Outside Diameter; 7/8" Width; 3/8-24 X 1 Clamp Screw Size; Two Piece Split
Part #
H2C-450-S
BDI #
196403

Details
555.79
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/H2C-450-S/p/196403
Your Price
$ 555.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.25
EAN
0044861259504
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
3/8-24 X 1
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance
Inch - Metric
Inch
Long Description
4-1/2" Bore; Shaft Collar; Stainless Steel; 5-3/4" Outside Diameter; 7/8" Width; 3/8-24 X 1 Clamp Screw Size; Two Piece Split
Bore
4.5 Inch | 114.3 Millimeter
Width
0.875 Inch | 22.225 Millimeter
Outside Diameter
5.75 Inch | 146.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh