CLIMAX METAL
CLIMAX METAL
ISTC-025-28-S
CLIMAX METAL CLIMAX METAL
Description
ISTC-025-28-S CLAMP COLLAR ; 1/4"-28 BORE SS 1-PIECE
1/4-28 Bore Thread; Shaft Collar; Stainless Steel; 11/16" Outside Diameter; 5/16" Width; 4-40 X 3/8 Clamp Screw Size; One Piece Split Threaded
Part #
ISTC-025-28-S
BDI #
196496

Details
13.39
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/ISTC-025-28-S/p/196496
Your Price
$ 13.39 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.026
EAN
0044861535882
Product Group - BDI
M02194
Bore Threaded
1/4-28
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Split Threaded
Clamp Screw Size if applicable
4-40 X 3/8
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance
Inch - Metric
Inch
Long Description
1/4-28 Bore Thread; Shaft Collar; Stainless Steel; 11/16" Outside Diameter; 5/16" Width; 4-40 X 3/8 Clamp Screw Size; One Piece Split Threaded
Width
0.313 Inch | 7.95 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
0.688 Inch | 17.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh