

CLIMAX METAL
CLIMAX METAL
ISTC-125-07-S
CLIMAX METAL CLIMAX METAL
Description
ISTC-125-07-S CLAMP COLLAR ; 1-1/4"-7 BORE SS 1-PIECE
1-1/4-7 Bore Thread; Shaft Collar; Stainless Steel; 2-1/16" Outside Diameter; 1/2" Width; 1/4-28 X 3/4 Clamp Screw Size; One Piece Split Threaded
Part #
ISTC-125-07-S
BDI #
196536

Details
48.41
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/ISTC-125-07-S/p/196536
Your Price
$ 48.41 / each
$ 49.00 / each BDIExpress
$ 49.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.294
EAN
0044861536285
Product Group - BDI
M02194
Bore Threaded
1-1/4-7
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Split Threaded
Clamp Screw Size if applicable
1/4-28 X 3/4
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance
Inch - Metric
Inch
Long Description
1-1/4-7 Bore Thread; Shaft Collar; Stainless Steel; 2-1/16" Outside Diameter; 1/2" Width; 1/4-28 X 3/4 Clamp Screw Size; One Piece Split Threaded
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.063 Inch | 52.4 Millimeter
Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh